Shop All Flexible Hose Systems
Loc-Line
90 Degree Round Nozzle, 1/8In, PK20
Mfr # 49440
Zoro # G604390443
product price: $21.55
/pk 20, $1.08/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Size 1/8 in Round Opening
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49440
- Zoro # G604390443
- UPC # 662633494405
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in Round Opening |
Hole Diameter | 0.13 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | 90 Degrees Round Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | 90 Degrees Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Swing Angle - Maximum | 90 Degrees |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Description
90 Degrees Round Nozzle, Swing Angle - Maximum 90 Degrees , Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type 90 Degrees Nozzle, Hole Diameter 0.13 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1850 (11M1850)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- WEATHERHEAD Fitting C5515X4 1/4In O-Ring Connector (C5515X4)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- LOC-LINE Spray Bar, 1/4-Pk20 (49442)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- Loc-Line Flexible Hose Systems