Shop All Flexible Hose Systems
Loc-Line
90 Degree Round Nozzle, 1/4In, PK20
Mfr # 49441
Zoro # G104390318
product price: $24.15
/pk 20, $1.21/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- Size 1/4 in Round Opening
- Product Type 90 Degrees Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49441
- Zoro # G104390318
- UPC # 662633494412
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in Round Opening |
Hole Diameter | 0 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | 90 Degrees Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
Product Type | 90 Degrees Nozzle |
For Use With | 1/4 in Loc-Line Systems |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
90 Degrees Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type 90 Degrees Nozzle, Hole Diameter 0 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- CHAMPION PNEUMATIC Oil, Champlub, Hc, 5 Gal Pail (P08908A)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (6K831)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- Loc-Line Flexible Hose Systems