Shop All Flexible Hose Systems
Loc-Line
90 Degree Nozzle Asst., For 1/4 In Hose
Mfr # 41474
Zoro # G0941184
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes 1/16 in 90 Degrees Nozzle, 1/4 in 90 Degrees Spray Bar Nozzle, 1/8 in 90 Degrees Nozzle1/4 in 90 Degrees Nozzle
- For Use With 1/4 in Loc-Line Systems
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 41474
- Zoro # G0941184
- UPC # 662633414748
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | 90 Degrees Nozzle Assortment Kit |
Material of Construction | Acetal Copolymer |
Includes | 1/16 in 90 Degrees Nozzle, 1/4 in 90 Degrees Spray Bar Nozzle, 1/8 in 90 Degrees Nozzle1/4 in 90 Degrees Nozzle |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Nozzle Assortment Kits |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 90 Degrees |
Description
90 Degrees Nozzle Assortment Kit, Swing Angle - Maximum 90 Degrees , Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Reach Not Applicable, Body Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1-1/4 FB (500A-1 TL 1-1/4 FB)
- IDEAL 4 to 7 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK (420-50104)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- Loc-Line Flexible Hose Systems