Shop All Flexible Hose Systems
Loc-Line
90 Degree Nozzle Asst., For 1/2In Hose
Mfr # 51832
Zoro # G2384496
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Includes 1/2 in 90 Degrees Nozzle, 1/2 in 90 Degrees Spray Bar Nozzle, 1/4 in 90 Degrees Nozzle, 3/8 in 90 Degrees Nozzle
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51832
- Zoro # G2384496
- UPC # 662633518323
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | 90 Degrees Nozzle Assortment Kit |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Includes | 1/2 in 90 Degrees Nozzle, 1/2 in 90 Degrees Spray Bar Nozzle, 1/4 in 90 Degrees Nozzle, 3/8 in 90 Degrees Nozzle |
Product Type | Nozzle Assortment Kits |
Color | Orange |
Tip Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Description
90 Degrees Nozzle Assortment Kit, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- GATES MegaCrimp Couplings (6G-6FSX XBULK)
- POWERDRIVE QD Bushing, SH, 1-3/16 (SH-1-13/16)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-012 (131830 3/4 SXRB)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE 90 Degree Round Nozzle, 1/8In, PK20 (49440)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41742)
- Loc-Line Flexible Hose Systems