Shop All Flexible Hose Systems
Loc-Line
50 Ft. Coil Hose, 1/2 Inch
Mfr # 59861
Zoro # G0576466
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Coil
- For Use With 1/2 in Hose
- Includes Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59861
- Zoro # G0576466
- UPC # 662633598615
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 50 Feet |
Connection Diameter | 1/2 in |
Hose Length - Maximum | 50 ft |
Details
Item | Coil Hose |
Material of Construction | Acetal Copolymer |
Type | Coil |
For Use With | 1/2 in Hose |
Includes | Element Clamps |
Product Type | Coil Hose |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Coil Hose, Connection Diameter 1/2 in, Hose Length - Maximum 50 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Coil Hose, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 1/2 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK4 (51834)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Vacuum Hose Adapter (81210)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- Loc-Line Flexible Hose Systems