Shop All Socket Adapters
Loc-Line
3/4" Drive Reducer, SAE, 1 pcs
Mfr # 69548-BLK
Zoro # G7056430
product price: $45.69
/pk 20, $2.28/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Pieces 1
- Material Acetal Copolymer
- Size 3/4" to 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69548-BLK
- Zoro # G7056430
- UPC # 662633095480
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/4" |
Size | 3/4" to 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Acetal Copolymer |
Item | Reducer |
Description
Adapter,Black,3/4 In. to 1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING 10MM (TL12510)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-G)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- MILWAUKEE TOOL IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6720)
- KO-KEN Universal Joint 3/8 Square 42.5mm Z-series 3/8 Sq. Drive (3771Z)
- EAZYPOWER 1/4" Drive Socket Adapter, SAE, 1 pcs (77214)
- STEELWORKS NUT COUPLING 5/16-18 2PK (11836)
- Loc-Line Socket Adapters