Shop All Flexible Hose Systems
Loc-Line
1In Straight Flow Nozzle, 1/4In, PK20
Mfr # 49456
Zoro # G8410281
original price:
$44.22
5% off
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Size 1 in Wide x .050 in Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 49456
- Zoro # G8410281
- UPC # 662633494566
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1 in Wide x .050 in Opening |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Straight Flow Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Straight Flow Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Tip Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Description
Straight Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Straight Flow Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, 8MX-67S-36 (8MX-67S-36)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (39851)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- Loc-Line Flexible Hose Systems