Shop All Flexible Hose Systems
Loc-Line
1/8 NPT-Pk50
Mfr # 49425
Zoro # G2344395
product price: $42.89
/pk 50, $0.86/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Loc-Line Systems
- Product Type Connector
- Resistance Properties Corrosion Resistant, Water Resistant
- Pressure Rating - Maximum 110 psi
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49425
- Zoro # G2344395
- UPC # 662633494252
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
End 1 Thread Size | 1/8" |
End 2 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/8" |
Details
Item | Connector |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Connector |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
End 1 Thread Type | NPT |
Description
Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/8 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- PT COUPLING 2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100800)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Manifold, Control, 1/4 (21198)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- Loc-Line Flexible Hose Systems