Shop All Flexible Hose Systems
Loc-Line
15mm x 2In Lathe Adapter, PK4
Mfr # 41493
Zoro # G1980645
product price: $10.19
/pk 4, $2.55/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41493
- Zoro # G1980645
- UPC # 662633414939
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 15mm |
End 1 Non-Threaded Diameter | 15 mm |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Lathe Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Lathe Adapter |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA661)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 (41470)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- Loc-Line Flexible Hose Systems