Shop All Flexible Hose Systems
Loc-Line
15mm x 2 inch Lathe Adapter, PK20
Mfr # 49459
Zoro # G8018552
product price: $33.89
/pk 20, $1.69/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49459
- Zoro # G8018552
- UPC # 662633494597
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 15mm |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 15 mm |
Details
Item | Lathe Adapter |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Lathe Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148560 (148560)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- LOC-LINE Nozzle, 90 Degree, Black, 1/4", PK20 (49441-BLK)
- LOC-LINE Valve, Inline, Pk2 (21194)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- Loc-Line Flexible Hose Systems