Shop All Flexible Hose Systems
Loc-Line
15mm Short Lathe Adapter, PK4
Mfr # 41492
Zoro # G1980651
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41492
- Zoro # G1980651
- UPC # 662633414922
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 15mm |
End 1 Non-Threaded Diameter | 15 mm |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Short Lathe Adapter |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Short Lathe Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Pressure Rating - Maximum | 110 psi |
Description
Short Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Short Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- TRICO Fluid Storage Container, Clear, 8.0 Liter (34460)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- LOC-LINE Male NPT Valve, Black, 1/4", PK10 (29452-BLK)
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Element Clamp, Black, 1/2", PK20 (59884-BLK)
- Loc-Line Flexible Hose Systems