Shop All Flexible Hose Systems
Loc-Line
15mm Short Lathe Adapter, PK20
Mfr # 49458
Zoro # G8248107
product price: $34.39
/pk 20, $1.72/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49458
- Zoro # G8248107
- UPC # 662633494580
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 15mm |
End 1 Non-Threaded Diameter | 15 mm |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Short Lathe Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Short Lathe Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Short Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 15 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Short Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- FAG BEARINGS FAG 6303 2RSR C3, Deep Groove BBear, Single Row 90Mm (6303 2RSR C3)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- Loc-Line Flexible Hose Systems