Shop All Flexible Hose Systems
Loc-Line
15mm Lathe Adapter Kit
Mfr # 40476
Zoro # G7911994
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- Includes (2) 1/4 in Deg Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 Deg Nozzles, (2) 1/8 in Round Nozzles, (2) Flat 5-Hole Nozzles, (2) Flat Slot 60 Nozzles, (2) Straight Flow Nozzles, (4) 15 mm Short Adapters, (4) 15 mm x 2 in Adapters, (4) Element Clamps with Screws, (8) Elements, 1/4 in Assembly Pliers
- For Use With 1/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 40476
- Zoro # G7911994
- UPC # 662633404763
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Diameter | 1/8 in, 1/4 in |
Nozzle Connection Diameter | 1/8 in, 1/4 in |
Hose Connection Diameter | 1/4 in |
Details
Item | Lathe Adapter Kit |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
Includes | (2) 1/4 in Deg Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 Deg Nozzles, (2) 1/8 in Round Nozzles, (2) Flat 5-Hole Nozzles, (2) Flat Slot 60 Nozzles, (2) Straight Flow Nozzles, (4) 15 mm Short Adapters, (4) 15 mm x 2 in Adapters, (4) Element Clamps with Screws, (8) Elements, 1/4 in Assembly Pliers |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Lathe Adapter Kit |
Material | Acetal |
Number of Connectors | 8 |
Number of Nozzles | 14 |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Lathe Adapter Kit, Nozzle Connection Diameter 1/8 in, 1/4 in, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Hose Connection Diameter 1/4 in, Number of Nozzles 14, Components Included Nozzle, Product Type Lathe Adapter Kit, Thread Sizes Included Not Applicable, Hole Diameter 1/8 in, 1/4 in, Resistance Properties Corrosion Resistant, Water Resistant, Hose Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (EM3614T)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 40Teeth, RH, Bronze (GB1052A)
- LOC-LINE Modular Manifold (21199)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- LOC-LINE Circle Flow Nozzle Kit (51837)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- Loc-Line Flexible Hose Systems