Shop All Check Valves
Loc-Line
1/4" Acetal Inline Check Valve PK10, Max. Pressure: 50 psi
Mfr # 29451-G
Zoro # G7074061
product price: $42.55
/pk 10, $4.26/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Acetal Copolymer
- Size 1/4"
- Material of Construction Acetal Copolymer
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 29451-G
- Zoro # G7074061
- UPC # 662633001238
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Body Material | Acetal Copolymer |
Item | In-Line Check Valve |
Material of Construction | Acetal Copolymer |
Max. Pressure | 50 psi |
Description
In-Line Check Valve,Gray,1/4 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Adapter For Handle-Short Town Sqr (M918024-0070A)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- PARKER 1/2" Compression SS Tube End Insert (8 TIZ .375-SS)
- GENOVA PRODUCTS Couple Nylon 3/4" Plxpl (UNC-07)
- LOC-LINE 1/4" Acetal Inline Check Valve PK10 (29451-BLK)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- Loc-Line Valves