Shop All Check Valves
Loc-Line
1/4" Acetal Inline Check Valve PK10
Mfr # 29451-BLK
Zoro # G7041907
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Acetal Copolymer
- Material of Construction Acetal Copolymer
- Max. Pressure 50 psi
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 29451-BLK
- Zoro # G7041907
- UPC # 662633004512
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Body Material | Acetal Copolymer |
Material of Construction | Acetal Copolymer |
Max. Pressure | 50 psi |
Item | In-Line Check Valve |
Product Type | In-Line Check Valve,Black,1/4",PK10 |
Description
In-Line Check Valve,Black,1/4 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, (GJO58335)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66CA-6-8)
- GEORG FISCHER 1/2" Threaded Socket CPVC/EPDM Spring Check Valve (163562102)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- CHAMPION 4" Flanged Stainless Steel Spring Lever Check Valve (4SDX15-SSVS-R3/6)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- JERGUSON Manual Steel Threaded 1/2in NPT Other Valve (FD-76)
- Loc-Line Check Valves