Shop All Socket Adapters
Loc-Line
1/2" Drive Reducer, SAE, 1 pcs
Mfr # 59869-G
Zoro # G7142436
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 1
- Size 1/2" to 1/4"
- Material Acetal Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59869-G
- Zoro # G7142436
- UPC # 662633000057
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Size | 1/2" to 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Reducer |
Material | Acetal Copolymer |
Description
Adapter,1/2 In. to 1/4 In.,Gray,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- TENG TOOLS CROWN.FACE.BODY.HAMMER (HMBH01)
- HI-CRAFT Panel Mover, Lift and Carry, Plastic (HC545)
- LOC-LINE 3/4" Drive Reducer, SAE, 1 pcs (69548-BLK)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- STEELWORKS 10-24 Steel Coupling Nut (11842)
- BOJO TOOLS 1/2"-3/8" Wrench/Socket Insert (WI-1/2-3/8-XNGL)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- Loc-Line Socket Adapters