Shop All Socket Adapters
Loc-Line
1/2" Drive Reducer, SAE, 1 pcs
Mfr # 59869-BLK
Zoro # G7122985
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 1
- Material Acetal Copolymer
- Size 1/2" to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59869-BLK
- Zoro # G7122985
- UPC # 662633098696
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Size | 1/2" to 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Acetal Copolymer |
Item | Reducer |
Description
Adapter,1/2 In. to 1/4 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- BUCKET BOSS Wrench Roll (70040)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- LOC-LINE 3/4" Drive Reducer, SAE, 1 pcs (69548-BLK)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-G)
- PERFORMANCE TOOL 1/2 (F) To 3/4 In (M) Impact Adapter Socket Adapter, M964 (M964)
- SUNEX 1" Drive Adapter, SAE (5305)
- CDI Socket Adapter, 1/2" Hex x 3/8" S (65-26-2)
- KD TOOLS Adapter, 1"Drive, 1" Female To 3/4" Male (84297)
- KO-KEN Adaptor 1/4 For 1/4H Bit 38mm 1/2 Sq. Drive (4137)
- Loc-Line Sockets & Ratchets