Shop All Check Valves
Loc-Line
1/2" Acetal Inline Check Valve PK10
Mfr # 39851-G
Zoro # G7070738
product price: $48.85
/pk 10, $4.89/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Acetal Copolymer
- Size 1/2"
- Max. Pressure 30 psi
- Material of Construction Acetal Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 39851-G
- Zoro # G7070738
- UPC # 662633000637
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Body Material | Acetal Copolymer |
Max. Pressure | 30 psi |
Material of Construction | Acetal Copolymer |
Item | In-Line Check Valve |
Product Type | In-Line Check Valve,Gray,1/2",PK10 |
Description
In-Line Check Valve,Gray,1/2 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-LPABCP)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 18In (04-SN6218)
- LOC-LINE 1/4" Acetal Inline Check Valve PK10 (29451-BLK)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- MILWAUKEE VALVE 3" Flanged Cast Steel Swing Check Valve (1570 CB2 3)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/8", PVC/FPM, Threaded (TC10037T)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- Loc-Line Valves