Shop All Check Valves
Loc-Line
1/2" Acetal Inline Check Valve PK10
Mfr # 39851-BLK
Zoro # G7037409
product price: $48.79
/pk 10, $4.88/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Acetal Copolymer
- Max. Pressure 30 psi
- Material of Construction Acetal Copolymer
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 39851-BLK
- Zoro # G7037409
- UPC # 662633098511
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Body Material | Acetal Copolymer |
Max. Pressure | 30 psi |
Item | In-Line Check Valve |
Material of Construction | Acetal Copolymer |
Product Type | In-Line Check Valve,Black,1/2",PK10 |
Description
In-Line Check Valve,Black,1/2 In.,PK10, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS HANDLE & NUT 1002 (101-983)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- LOC-LINE 1/4" Acetal Inline Check Valve PK10 (29451-BLK)
- ZORO SELECT 1" NPT Brass Swing Check Valve (10F324)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-B)
- SWAGELOK Stainless 1/4In Npt Check Valve (SS-4CP4-1)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", CPVC/EPDM, S/T (TC20100STE)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- Loc-Line Valves