Shop All Dust Pans
Lobbymaster
Lobby Master Dust Pan, L-Grip, 11'x12"x32", 6PK, BK/SR
Mfr # IMP2602CT
Zoro # G101859252
product price: $98.99
/pk 6, $16.50/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Upright Dust Pan
- Overall Dust Pan Width 12"
- Dust Pan Color Black and Silver
- Overall Dust Pan Depth 32"
- Handle Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lobbymaster
- MFR # IMP2602CT
- Zoro # G101859252
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 12" |
Overall Dust Pan Depth | 32" |
Height | 11" |
Details
Dust Pan Type | Upright Dust Pan |
Dust Pan Color | Black and Silver |
Item | L Grip Lobby Dust Pan |
Handle Material | Polyvinyl Chloride (PVC) |
Material | Plastic |
Description
Lobby dustpan with L-grip features an easy-lock, two-way handle that locks conveniently in the upright position. Innovative footrest pads won't scratch or damage surfaces to safely clean all types of floors. Enhanced angle bottom prevents contained dirt and dust from falling out. Refined front edge makes picking up smaller items and dust easy to save you valuable time and effort. Large tray capacity picks up even more to prevent frequent emptying. Broom cleaning teeth quickly clean your broom to maximize your efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- KRAFT TOOL Crows Foot Texture Single Brush (DW118)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Closed Lid, 2PK (917)
- QUICKIE HomePro PanBrush Set (410)
- QUICKIE Jumbo Debris Dust Pan (495)
- RUBBERMAID Dustpan (200500CHAR)
- CAMCO Rv Broom And Dustpan (43623)
- XSORB Dustpan and Brush Set, PK12 (E1020-12)
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- UNGER Ergodustpan With Broom, 12" W, Black/Silver (UNGEDPBR)
- Lobbymaster Dust Pans