Shop All Dust Pans
Lobbymaster
Dust Pan Combination, 12"Wx11"Lx37"H, Black
Mfr # IMP2610
Zoro # G402456563
original price:
$41.28
12% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Dust Pan Set
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Overall Dust Pan Depth 11"
- Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lobbymaster
- MFR # IMP2610
- Zoro # G402456563
- UPC # 729661135424
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 12" |
Overall Dust Pan Depth | 11" |
Overall Broom Length | 37" |
Details
Dust Pan Type | Dust Pan Set |
Dust Pan Color | Black |
Item | PVC Handle Combo Kit (2600, 2601, 2600BCK) |
Material | Polyvinyl Chloride (PVC) |
Features | Ergonomic Grip |
Handle Material | Polyvinyl Chloride (PVC) |
Description
Broom and dustpan combo kit provides everything you need to make cleanup easy. Dustpan uses a two-way, locking handle that locks in the upright position for easy use. Low-profile front edge allows maximum pickup. Increased tray capacity helps you pick up more at a time to reduce trips to the waste bin. Broom utilizes special cleaning teeth on the yoke for efficient sweeping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 4 ft. (30624)
- DELTA Delta Vero Tissue Holder (77750)
- RUBBERMAID COMMERCIAL 105 ANG House Broom (1887089)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-49)
- GLOBAL INDUSTRIAL Upright Dust Pan & Lobby Broom Combo Kit (261790)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (1VAJ6)
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- SIMPLE SPACES Dust Pan 12In Black Finish (DL-5004)
- COLORCORE ColorCore Handheld Dustpan, Blue (558113)
- Lobbymaster Dust Pans