Shop All Ratchet Tie Downs
Load Hugger
Tie-Down Strap, Ratchet, 15 ft. x 1600 lb.
Mfr # 60513X15
Zoro # G9606703
original price:
$37.62
17% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,600 lb
- Standards FMCSA, US DOT, WSTDA
- Hardware Material Steel
- Breaking Strength 5,000 lb
- Cargo Tie Down Adjustment Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Load Hugger
- MFR # 60513X15
- Zoro # G9606703
- UPC # 697886799441
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Strap Width | 2" |
Cargo Tie Down Length | 15 ft |
Strap Length | 15 ft. |
Cargo Tie Down Width | 2 in |
Overall Length | 15 ft |
Overall Width | 2 in |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 15 ft, Features Not Applicable, Standards FMCSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- KEEPER Tie-Down, Cam Buckle, 6ft x 1In, 300lb, PK4 (05108-V)
- GENIE Steady Tone Alarm (39540GT)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- LOAD HUGGER Tie-Down Strap, Cam Buckle, 12 ft x 330 lb (60108X12)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- PROGRIP CARGO CONTROL Rope Lock Tiedwn 1/4X8' (402400)
- DC CARGO 2in X 27' Ratchet Strap Flatbed Trailer Cargo Tie-down W/ Flat Hooks, 2PK (227YRSFH-2)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- Load Hugger Tie Downs