Shop All Ratchet Tie Downs
Load Hugger
Tie-Down Strap, Ratchet, 12 ft. x 700 lb.
Mfr # 60103X12
Zoro # G9606712
original price:
$29.79
5% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 700 lb
- Standards CVSA, FMCSA, US DOT
- For Use With Trailers, Trucks, Vans
- Body Material Polyester
- Cargo Tie Down End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Load Hugger
- MFR # 60103X12
- Zoro # G9606712
- UPC # 697886615147
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Strap Width | 1" |
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 12 ft. |
Overall Width | 1 in |
Overall Length | 12 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type S-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 12 ft, Features Coated Ends, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7128-2)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- LOAD HUGGER Tie-Down Strap, Cam Buckle, 12 ft x 330 lb (60108X12)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 1600 lb. (60513X15)
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Round Ring (2612RRBNSH1-WHT)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- Load Hugger Tie Downs