Shop All Ratchet Tie Downs
Load Hugger
Tie-Down Strap, Cam Buckle, 12 ft x 330 lb
Mfr # 60108X12
Zoro # G2277241
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 12 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 330 lb
- Breaking Strength 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Load Hugger
- MFR # 60108X12
- Zoro # G2277241
- UPC # 697886796068
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 12 ft. |
Overall Length | 12 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Black, End Type Endless, Tensile Strength 1,000 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 12 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 30 ft., 15,000 lb., Welded (5510630)
- LITTLE GIANT Wheel Polyurethane, 5 in. x 1-1/4 in. (WHMP-05114)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- HAMILTON Swivel Caster Bc 4X2 Aqualite (S-BC-4AZ)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 1600 lb. (60513X15)
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Double J Hook (5018WH-BLU)
- STANLEY 1X 10'X 1,500# Ratchet Strap / 2 Pk, 2PK (S10002)
- Load Hugger Ratchet Tie Downs