Shop All Step Drill Bits
Lmt Onsrud
Routing End Mill, 1/2" Shank Dia, 2 Flutes
Mfr # 68-420
Zoro # G2132193
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Impact Rated No
- Decimal Equivalent 0.5
- Drill Bit Sizes Included 1/2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lmt Onsrud
- MFR # 68-420
- Zoro # G2132193
- UPC # 895680067036
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Drill Bit Sizes Included | 1/2 in |
Overall Length | 4 in |
Maximum Hole Size | 1/2 in |
Minimum Hole Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Number of Flutes | 2 |
Impact Rated | No |
Item | Routing End Mill |
Decimal Equivalent | 0.5 |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | Composite |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Routing End Mill, High Speed Steel, Bright (Uncoated), 1/2 in Shank Diameter, 4 in Overall Length
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 3)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- MILWAUKEE TOOL #3 Step Drill Bit, 1/4" - 3/4" by 1/16" (48-89-9203)
- IRWIN Unibit #3 Step Drill Bit, 9 Hole Sizes, 1/4 to 3/4 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10233)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO (25962)
- RUKO TIN Step Drill Size 2, 1/8 -1/2" (101702T)
- GENERAL TOOLS Pocket Hole Jig Kit, 3/8 Step Drill Bit (849)
- IRWIN Brad Drill Bits (49617)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #3 (VGPUN3)
- Lmt Onsrud Step Drill Bits