Shop All Carbide-Tipped Drill Bits
Lmt Onsrud
Carbide Tipped 1/2", 2F, Folding Tool
Mfr # 37-72
Zoro # G8656984
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5
- Overall Length 2 in
- Number of Flutes 2
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lmt Onsrud
- MFR # 37-72
- Zoro # G8656984
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Item | Carbide |
Decimal Equivalent | 0.5 |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Plastic, Wood |
Description
Carbide, 1/2 in, Carbide Tipped, Straight, Shank Diameter 1/2 in, Overall Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (DH423035)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404056)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- DRILL AMERICA #27 Solid Carbide Drill Bit (DMOD27)
- STM 58 82Deg 6Flute Double End Carbide Countersink (121505)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- Lmt Onsrud Drill Bits