Shop All Carbide-Tipped Drill Bits
Lmt Onsrud
Carbide, 3F, Upcut, 3/8
Mfr # 60-037
Zoro # G8657011
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.375
- Overall Length 3 1/2 in
- Number of Flutes 3
- Material - Machining Carbide
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lmt Onsrud
- MFR # 60-037
- Zoro # G8657011
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3 1/2 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 1/8 in |
Details
Item | Carbide |
Decimal Equivalent | 0.375 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Plastic, Wood |
Shank Type - Machining | Straight |
Spiral Direction | Right Hand |
Description
Carbide, 3/8 in, Carbide, Straight, Shank Diameter 1/8 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (J5224HS)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X2.5)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- YG-1 Dream Drill 10.6X12.0X55X102 3Xd Carbide 10.6Mm Drill Bit (DH423106K)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- QIC TOOLS 9mm Vpoint, Through Drill Bits 70mm Long (VB2.900.70L)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404055)
- BOSCH SPADE BIT SET 6 PC W/EXTENSION (DSB5005)
- Lmt Onsrud Drill Bits