Shop All Carbide-Tipped Drill Bits
Lmt Onsrud
Carbide, 2 Flute, 1/2" Cut, 4" OAL
Mfr # 60-959
Zoro # G8657249
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5
- Overall Length 4 in
- Number of Flutes 2
- Material - Machining Carbide
- Drill Bit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lmt Onsrud
- MFR # 60-959
- Zoro # G8657249
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 4 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Item | Carbide |
Decimal Equivalent | 0.5 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Plastic, Wood |
Description
Carbide, 1/2 in, Carbide, Straight, Shank Diameter 1/2 in, Overall Length 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1201)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1010)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- HOLEX Pro Steel Solid Carbide Drill, 16.2 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 16,2)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1020)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- Lmt Onsrud Carbide-Tipped Drill Bits