Shop All Carbide Bur Sets
Lmt Onsrud
Carbide 1/4", 2F, Ballnose, Upcut
Mfr # 52-280B
Zoro # G7448050
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drill Bit Size 1/4 in
- Finish - Machining Bright (Uncoated)
- Shank Diameter 1/4 in
- Decimal Equivalent 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lmt Onsrud
- MFR # 52-280B
- Zoro # G7448050
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | 2 1/2 in |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Carbide |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.25 |
Number of Flutes | 2 |
Material - Machining | High Speed Steel |
Primary Material Application | Aluminum, Plastic, Wood |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Carbide, 1/4 in, High Speed Steel, Straight, Shank Diameter 1/4 in, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- MARCO 1-1/2" Nipple for Bantam Abrasive Metering Valve (1014121)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361741)
- LMT ONSRUD Carbide 1/4", Compression, 2F, Marathon (60-113MC)
- PFERD Carbide Bur Set 3 Piece Double Cut 1/4'' Shank Plastic Case (26548)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- MASTERCUT TOOL 12 Piece Plastic Box Set Dmcut (SETM120PDM)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- Lmt Onsrud Carbide Bur Sets