Shop All Vehicle Floor Mats & Liners
Lloyd Mats
Lloyd Mats 620192 2016-On Coupe Trunk Ebony Velourtex Camaro Plus SS Red Logo Mats
Mfr # 620192
Zoro # G903878895
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lloyd Mats
- MFR # 620192
- Zoro # G903878895
- UPC # 843049006073
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Velourtex Floor Mats are Lloyd Mat's affordable custom fit floor mats with official licensed logos. They are made with high-quality nylon yarn and have a velvety finish. Velourtex Floor Mats have the look of original equipment mats but are 50 percent denser and thicker than most factory floor mats. These mats feature factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Velourtex Floor Mats by Lloyd Mats have a 3-year limited warranty.
Features- 20 oz. per yard premium continuous filament nylon yarn
- Multi-layer moisture resistant non-skid backing
- Compatible safety anchors keep mats in place
- Color: Red
- Make: Chevrolet
- Model: Camero
- Carpet Face: Cut Pile
- Final Backing Layer: Traction Bac Rubber
- Year: 2016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Report/Label, PK10 (2451)
- WAGO Connector, EA1 (887-952)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- WEATHERTECH CargoLiners, 401246 (401246)
- WEATHERTECH Front and Rear Floorliners, 442511-441114 (442511-441114)
- HUSKY LINER 14-17 SILVERADO/SIERRA 1500/2500/3500 DOUBLE CAB FRONT/2ND SEAT LINERS (98241)
- WEATHERTECH Rear FloorLiners, Tan, 4510803 (4510803)
- FOSS FLOORS Rib Smoke Grey Indoor/Outdoor Rug 6FTx8FT (7P45N41PJ1VH)
- CAREFREE OF COLORADO 8 x 20 ft. Blue Carefree Dura-Mat (CCO182073)
- FANMATS Miami Dolphins Car Mats Heavy Duty 2 Piece Vinyl (4610408770)
- Lloyd Mats Vehicle Floor Mats & Liners