Shop All Vehicle Floor Mats & Liners
Lloyd Mats
Lloyd Mats 620189 2017 Coupe Trunk Ebony Velourtex Camaro 50th Anniversary Logo Mats
Mfr # 620189
Zoro # G303879775
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lloyd Mats
- MFR # 620189
- Zoro # G303879775
- UPC # 843049005304
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Velourtex Floor Mats are Lloyd Mat's affordable custom fit floor mats with official licensed logos. They are made with high-quality nylon yarn and have a velvety finish. Velourtex Floor Mats have the look of original equipment mats but are 50 percent denser and thicker than most factory floor mats. These mats feature factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Velourtex Floor Mats by Lloyd Mats have a 3-year limited warranty.
Features- 20 oz. per yard premium continuous filament nylon yarn
- Multi-layer moisture resistant non-skid backing
- Compatible safety anchors keep mats in place
- Color: Ebony
- Make: Chevrolet
- Model: Camero
- Carpet Face: Cut Pile
- Final Backing Layer: Traction Bac Rubber
- Year: 2017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Fuel and AC Disconnect Pliers (37300)
- STENS Oem Replacement Belt 265-264 For Mtd 954-0642 (265-264)
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- FUNNEL KING Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black (32953)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- RUGGED RIDGE FLOOR LINER KIT, FRONT/REAR, BLACK; 18-C JEEP WRANGLER UNLIMITED JLU (12987.05)
- WEATHERTECH Front and Rear Floorliners, 463031-461192 (463031-461192)
- CAR DEALER DEPOT 4 Pc. Carpet Mat Set W/ Heel Pad - Beige (9216)
- 3D MAXPIDER LEXUS IS250/350 2014 KAGU BLACK R2 Floor Mat (L1LX03421509)
- WEATHERTECH Front Floor Liner, Black, 4414361 (4414361)
- WEATHERTECH Front FloorLiners, Black, 4410801 (4410801)
- Lloyd Mats Automotive Interior Accessories