Shop All Vehicle Floor Mats & Liners
Lloyd Mats
Lloyd Mats 620175 2007-2013 MDX Ebony Velourtex Acura with A Logo Mats; 2 Piece
Mfr # 620175
Zoro # G803879626
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lloyd Mats
- MFR # 620175
- Zoro # G803879626
- UPC # 843049005137
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Velourtex Floor Mats are Lloyd Mat's affordable custom fit floor mats with official licensed logos. They are made with high-quality nylon yarn and have a velvety finish. Velourtex Floor Mats have the look of original equipment mats but are 50 percent denser and thicker than most factory floor mats. These mats feature factory compatible anchoring devices and Lloyd's non-skid TractionBac rubber backing. Velourtex Floor Mats by Lloyd Mats have a 3-year limited warranty.
Features- 20 oz. per yard premium continuous filament nylon yarn
- Multi-layer moisture resistant non-skid backing
- Compatible safety anchors keep mats in place
- 2 Piece
- Color: Ebony
- Make: Acura
- Model: MDX
- Carpet Yarn Type: 2-Ply Nylon Cut Pile
- Final Backing Layer: TractionBac Rubber
- Year: 2007-2013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 30 A (UCB-30)
- GARDNER BENDER Copper Clad Insulated Battery Clamp, 10A, PK2 (14-610)
- WEATHER GUARD Promaster 136in Wheel Base Floor Mat (89021)
- WEATHERTECH Front Rubber Mats/Black, W24 (W24)
- WEATHERTECH Front FloorLiners, Tan (457691)
- WEATHERTECH Front FloorLiners, Black, 448731 (448731)
- SPEC-D TUNING 07-13 Bmw E92 2 Dr Floor Mats - Black (SD-TRA-923)
- BONWAY Bon 12-599 Texture Mat, Random Stone Yellow, 29" X 29" (12-599)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- Lloyd Mats Automotive Interior Accessories