Shop All Drill Chucks
This Product is Discontinued
Llambrich Usa
Keyless Micro Drill Chuck Kit 0.156 Cap., 1/2-13 Mount Size, SS (Discontinued)
Mfr # CY-04 J-0 + ECIL 13/JT0
Zoro # G6495151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball Bearing
- Capacity Max. 0.156"
- Capacity Min. 0.0156"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # CY-04 J-0 + ECIL 13/JT0
- Zoro # G6495151
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 1/2-13 |
Details
Item | Micro Drill Chuck Kit |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball Bearing |
Capacity Max. | 0.156" |
Capacity Min. | 0.0156" |
Nominal Capacity | 5/32 in |
Mounting Type | Jacobs Taper |
Includes | 1/2-13/JT0 Adapter |
Application | Micro Hole Drilling |
Type | Micro |
Description
Micro Drill Chuck Kit, Micro Hole Drilling, Jacobs Taper, Mounting Size 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.