Shop All Drill Chucks
Llambrich Usa
Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel
Mfr # JK-13 MT-4
Zoro # G2615112
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # JK-13 MT-4
- Zoro # G2615112
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | MT4 |
Overall Length | 3.6220 in |
Details
Item | Drill Chuck |
Chuck Type | High Torque |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.512" |
Capacity Min. | 0.039" |
Includes | Wrench |
Mounting Type | Morse Taper |
Nominal Capacity | 1/2 in |
Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
Min. Drill Capacity | 1/32 in |
Keying | Keyless |
Material - Machining | High Speed Steel |
Features | Compact Design, No Possibility of Arbor Slipping From Drill Chuck |
For Use With | Conventional or CNC Equipment |
Max. Drill Capacity | 1/2 in |
Type | High Torque w/Intergrated Shank |
Description
Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Morse Taper, Mounting Size MT4, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- RUKO Mod.55 9/16" Core Drill Hss (108652)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel (CYX-13 J-2)
- LLAMBRICH USA Keyless Drill Chuck 0.0625" Cap., 0JT Mount Size, SS (JKP-15 J-0)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- LISLE CHUCK KEY LARGE MASTER (LI12060)
- Llambrich Usa Collets, Chucks & Accessories