Shop All Drill Chucks
Llambrich Usa
Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel
Mfr # JKP-130 J-33
Zoro # G3500472
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Precision
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # JKP-130 J-33
- Zoro # G3500472
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT33 |
Overall Length | 4.0550 in |
Details
Item | Drill Chuck |
Chuck Type | High Precision |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.512" |
Capacity Min. | 0.039" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/2 in |
Max. Drill Capacity | 1/2 in |
Features | Self-Tightening Mechanism Automatically Increases the Grip in Proportion to the Increase in Torque During Drilling |
Min. Drill Capacity | 1/32 in |
Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
For Use With | High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment |
Material - Machining | High Speed Steel |
Keying | Keyless |
Type | High Precision |
Description
Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Jacobs Taper, Mounting Size JT33, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF739B)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel (CY-16 R-5/8)
- LLAMBRICH USA Keyless Drill Chuck 0.787" Cap., 3JT Mount Size, Steel (JK 20 J-3)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel (CYX-13 J-2)
- HHIP JT6 Or JT33 Drill Chuck Removal Wedge Set (3700-0405)
- Llambrich Usa Drill Chucks