Shop All Drill Chucks
Llambrich Usa
Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size
Mfr # JKP-30 R-5/16
Zoro # G3385611
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Precision
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.118"
- Capacity Min. 0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # JKP-30 R-5/16
- Zoro # G3385611
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 5/16"-24 |
Overall Length | 1.8700 in |
Details
Item | Drill Chuck |
Chuck Type | High Precision |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.118" |
Capacity Min. | 0" |
Mounting Type | Threaded |
Application | Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates |
Features | Self-Tightening Mechanism Automatically Increases the Grip in Proportion to the Increase in Torque During Drilling |
Keying | Keyless |
Max. Drill Capacity | 1/64 in |
Min. Drill Capacity | 1/8 in |
Material - Machining | High Speed Steel |
For Use With | High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment |
Type | High Precision |
Description
Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKP-130 J-33)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel (CY-10 R-1/2)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel (CY-10 J-1)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JK 13 J-6)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- Llambrich Usa Drill Chucks