Shop All Drill Chucks
This Product is Discontinued
Llambrich Usa
Keyless Drill Chuck Kit 0.156" Cap., 0JT Mount Size, SS (Discontinued)
Mfr # CY-04 J-0 + MT1/JT0
Zoro # G7184676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chuck Type Micro
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.156"
- Capacity Min. 0.0156"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # CY-04 J-0 + MT1/JT0
- Zoro # G7184676
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Details
Item | Drill Chuck |
Chuck Type | Micro |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.156" |
Capacity Min. | 0.0156" |
Mounting Type | Jacobs Taper |
Includes | MT1/0JT Adapter |
Nominal Capacity | 5/32 in |
Max. Drill Capacity | 5/32 in |
Application | Micro Hole Drilling |
Min. Drill Capacity | 0.0156 in |
Keying | Keyless |
Type | Micro |
Description
Drill Chuck, Micro Hole Drilling, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.