Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel
Mfr # JK 16 R-1/2
Zoro # G2789796
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.630"
- Capacity Min. 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # JK 16 R-1/2
- Zoro # G2789796
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 1/2"-20 |
Overall Length | 4.1340 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.630" |
Capacity Min. | 0.039" |
Mounting Type | Threaded |
Nominal Capacity | 5/8 in |
Features | Self-Tightening Mechanism Automatically Increases the Grip in Proportion to the Increase in Torque During Drilling |
Keying | Keyless |
Application | Professional Hand Held Drilling Machines and With Tapered Mounts for Stationary Drilling Machines |
Material - Machining | High Speed Steel |
For Use With | Portable Drilling Machines |
Min. Drill Capacity | 1/8 in |
Max. Drill Capacity | 5/8 in |
Type | Medium Duty |
Description
Drill Chuck, Professional Hand Held Drilling Machines and With Tapered Mounts for Stationary Drilling Machines, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (5315500)
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6015C)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel (CY-10 R-1/2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- Llambrich Usa Drill Chucks