Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.125" Cap., 5/16-24 Mount Size, SS
Mfr # SP-03 R-5/16 FGE
Zoro # G6778301
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.125"
- Capacity Min. 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # SP-03 R-5/16 FGE
- Zoro # G6778301
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 5/16"-24 |
Overall Length | 1.8930 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.125" |
Capacity Min. | 0.012" |
Nominal Capacity | 1/8 in |
Mounting Type | Threaded |
Keying | Keyless |
Min. Drill Capacity | 0.0120 in |
Max. Drill Capacity | 1/8 in |
Application | Dental, Food and Chemical Industries, Medical |
Features | All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Type | INOX |
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3050x1)
- ALLPAX Packing Hook, Corkscrew, 15in. L. (AX1212)
- GEARWRENCH 41mm 12 Point Long Pattern Satin Combination Wrench (81841)
- DIABLO 1/4"x4"x6" SDS-Plus 2-Cutter (25-Pack) (DMAPL2140-P25)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.315" Cap., 2JS, Mount Size, Steel (JKP-80 J-2S)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel (CY-10 R-1/2)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKP-130 J-33)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- Llambrich Usa Collets, Chucks & Accessories