Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS
Mfr # SP-03 R-3/8 FGE-S
Zoro # G6576281
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.125"
- Capacity Min. 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # SP-03 R-3/8 FGE-S
- Zoro # G6576281
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 3/8"-24 |
Overall Length | 1.8930 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.125" |
Capacity Min. | 0.012" |
Nominal Capacity | 1/8 in |
Mounting Type | Threaded |
Includes | Chuck Key |
Min. Drill Capacity | 0.0120 in |
Application | Dental, Food and Chemical Industries, Medical |
Max. Drill Capacity | 1/8 in |
Keying | Keyless |
Features | All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Type | INOX |
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA PRO-TEK G3 Jaw Bundle (48293)
- KO-KEN Extension Bar 75mm 1/2 Sq. Drive (4760-75)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 0JT Mount Size, SS (SP-03 J0 FGE)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JKT-100 J-2)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS (CSS-06 R-5/16 GE-DS)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- Llambrich Usa Drill Chucks