Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.125" Cap., 0JT Mount Size, SS
Mfr # SP-03 J0 FGE
Zoro # G7216562
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.125"
- Capacity Min. 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # SP-03 J0 FGE
- Zoro # G7216562
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Overall Length | 1.8930 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.125" |
Capacity Min. | 0.012" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/8 in |
Application | Dental, Food and Chemical Industries, Medical |
Min. Drill Capacity | 0.0120 in |
Features | All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Max. Drill Capacity | 1/8 in |
Keying | Keyless |
Type | INOX |
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Hand Tap (008509AS)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- RIDGID Pin, Pivot (36747)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel (CY-10 R-1/2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKT-130 J33)
- VERTEX Vertex Pro-Series 1/32-5/8" JT3 Drill Chuck (3701-0115)
- Llambrich Usa Drill Chucks