Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.0625" Cap., 0JT Mount Size, SS
Mfr # JKP-15 J-0
Zoro # G6883606
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Micro
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.0625"
- Capacity Min. 0.008"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # JKP-15 J-0
- Zoro # G6883606
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Overall Length | 1.4760 in |
Details
Item | Drill Chuck |
Chuck Type | Micro |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.0625" |
Capacity Min. | 0.008" |
Nominal Capacity | 1/16 in |
Mounting Type | Jacobs Taper |
Min. Drill Capacity | 0.0080 in |
Application | Micro Hole Drilling |
Keying | Keyless |
Max. Drill Capacity | 1/16 in |
For Use With | Milling Lathes |
Type | Micro |
Description
Drill Chuck, Micro Hole Drilling, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CY-13 J-33)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS (CSS-06 R-5/16 GE-DS)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., BT30 Mounting Size, Steel (BT30-NPU13-95)
- Llambrich Usa Drill Chucks