Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.059" Cap., 0JT Mount Size, SS
Mfr # SP-15 J0 FGE
Zoro # G6812592
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.059"
- Capacity Min. 0.008"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # SP-15 J0 FGE
- Zoro # G6812592
- Country of Origin Italy
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Overall Length | 1.4680 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.059" |
Capacity Min. | 0.008" |
Mounting Type | Jacobs Taper |
Keying | Keyless |
Features | All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Max. Drill Capacity | 0.0590 in |
Min. Drill Capacity | 0.0080 in |
Application | Dental, Food and Chemical Industries, Medical |
Type | INOX |
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 0.0590 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- GREAT NECK Mallets Rubber & Pl (35PM)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- LLAMBRICH USA Keyless Drill Chuck 0.0625" Cap., 0JT Mount Size, SS (JKP-15 J-0)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3/8-24 Mount Size, Steel (CY-13 R-3/8)
- JACOBS 1/2 in. Th X 1/2 in. Cap Chuck Hd W/K32 Key (CL33BA-12)
- Llambrich Usa Collets, Chucks & Accessories