Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel
Mfr # CY-10 R-38
Zoro # G3106083
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.375"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # CY-10 R-38
- Zoro # G3106083
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 3/8"-24 |
Overall Length | 2.3620 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.375" |
Capacity Min. | 0.040" |
Key Number | K34 |
Includes | Chuck Key |
Mounting Type | Threaded |
Nominal Capacity | 3/8 in |
Max. Drill Capacity | 3/8 in |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Min. Drill Capacity | 1/32 in |
Material - Machining | High Speed Steel |
Keying | Keyed |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
Application | Electric Portable Drilling Machines |
Type | Medium Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL91)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- KIPP Wing Grip, Mini, D=M05X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0005X20)
- OLSON SAW Blade Band 1/8"X80" 14T (FB08580DB)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JKT-100 J-2)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JK 13 J-6)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel (CYX-13 J-2)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- Llambrich Usa Drill Chucks