Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel
Mfr # CYX-13 J-6
Zoro # G2874042
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # CYX-13 J-6
- Zoro # G2874042
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT6 |
Overall Length | 3.5040 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.040" |
Key Number | K3 |
Includes | Chuck Key |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/2 in |
Keying | Keyed |
Material - Machining | High Speed Steel |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Min. Drill Capacity | 3/64 in |
Application | Electric Portable Drilling Machines |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
Max. Drill Capacity | 1/2 in |
Type | Heavy Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- LLAMBRICH USA Keyless Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (JK 16 R-1/2)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKP-130 J-33)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel (CY-10 J-1)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- Llambrich Usa Collets, Chucks & Accessories