Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel
Mfr # CYX-13 J-2
Zoro # G2905901
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # CYX-13 J-2
- Zoro # G2905901
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT2 |
Overall Length | 3.5040 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.040" |
Key Number | K3 |
Includes | Chuck Key |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/2 in |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Keying | Keyed |
Min. Drill Capacity | 3/64 in |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 1/2 in |
Application | Electric Portable Drilling Machines |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
Type | Heavy Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/4 Inch to 5/16 Inch Rubber & PVC Hose (H10-4)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel (JK-16 MT2)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel (CY-10 J-1)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- Llambrich Usa Drill Chucks