Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel
Mfr # CY-13 R-1/2
Zoro # G2896774
original price:
$77.09
9% off
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # CY-13 R-1/2
- Zoro # G2896774
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 1/2"-20 |
Overall Length | 3.0310 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.080" |
Nominal Capacity | 1/2 in |
Key Number | K32 |
Includes | Chuck Key |
Mounting Type | Threaded |
Min. Drill Capacity | 3/64 in |
Application | Electric Portable Drilling Machines |
Material - Machining | High Speed Steel |
Keying | Keyed |
Max. Drill Capacity | 1/2 in |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Type | Medium Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel (JK-16 MT2)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel (CY-16 R-5/8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel (JK-16 MT3)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- Llambrich Usa Drill Chucks