Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 0.630" Cap., CAT50 Mount Size, Steel
Mfr # HX-16 CA-50
Zoro # G3367086
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.630"
- Capacity Min. 0.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # HX-16 CA-50
- Zoro # G3367086
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | CAT50 |
Overall Length | 3.8580 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.630" |
Capacity Min. | 0.118" |
Includes | Hex Key |
Nominal Capacity | 5/8 in |
Mounting Type | CAT V Flange Mount |
Key Number | HX-13-16 |
Min. Drill Capacity | 1/8 in |
For Use With | High-Speed CNC Machines |
Application | CNC Machines for Milling/Drilling/Reaming/Tapping |
Max. Drill Capacity | 5/8 in |
Keying | Keyed |
Material - Machining | High Speed Steel |
Compatible Mfr. Model Number | Key HX-13-16 |
Type | CAT V Flange Mount |
Description
Drill Chuck, CNC Machines for Milling/Drilling/Reaming/Tapping, CAT, Mounting Size CAT50, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNJC, 2 Flutes, Bright (14100)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel (CY-16 R-5/8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2JS Mount Size, Steel (JKT-80 J-2S)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS (CSS-06 R-5/16 GE-DS)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKT-130 J33)
- Llambrich Usa Drill Chucks