Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS
Mfr # CSS-06 R-5/16 GE-DS
Zoro # G6968087
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.291"
- Capacity Min. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Llambrich Usa
- MFR # CSS-06 R-5/16 GE-DS
- Zoro # G6968087
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 5/16"-24 |
Overall Length | 1.9800 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.291" |
Capacity Min. | 0.020" |
Includes | Chuck Key |
Mounting Type | Threaded |
Key Number | K1M |
Max. Drill Capacity | 0.2910 in |
Keying | Keyed |
Application | Chemical Industries, Dental, Food, Medical |
Min. Drill Capacity | 0.0200 in |
Features | All Chucks Come with a Through Hole, All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Type | INOX |
Description
Drill Chuck, Chemical Industries, Dental, Food, Medical, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 0.2910 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (12032)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 2JT Mount Size, Steel (JK 13 J-2)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKT-130 J33)
- EAZYPOWER Drill Chuck, Steel, Size 1/4" (79675)
- Llambrich Usa Collets, Chucks & Accessories