Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel
Mfr # CY-06 R-3/8 Sp
Zoro # G3110213
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.250"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Llambrich Usa
- MFR # CY-06 R-3/8 Sp
- Zoro # G3110213
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 3/8"-24 |
Overall Length | 2.4800 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.250" |
Capacity Min. | 0.040" |
Includes | Chuck Key |
Mounting Type | Threaded |
Key Number | K7 |
Nominal Capacity | 1/4 in |
Material - Machining | High Speed Steel |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
Keying | Keyed |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Min. Drill Capacity | 1/32 in |
Application | Electric Portable Drilling Machines |
Max. Drill Capacity | 1/4 in |
Type | Heavy Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91218)
- MAKITA JIGSAW BLADE #B-24 5PK (MP792475-4)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 33JT Mount Size, Steel (JKT-100 J-33)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKP-160 J-6)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- Llambrich Usa Drill Chucks